- 3/8" Drive
- 6" Overall Length
- Impact
- Black Oxide
- Extension
| Overall Length | 6 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Weight | 0.31 LB |
| EAN or UPC | 781412199239 |
| NSN Number | 5120-01-335-1067, 5130-01-348-9448 |
| Overall Length | 6 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Socket Drive Size | 3/8 in |
| Weight | 0.31 LB |
| EAN or UPC | 781412199239 |
| NSN Number | 5120-01-335-1067, 5130-01-348-9448 |