- 3/8" Drive Socket Adapter
- Converts to 1/2" Drive
- 1 3/8" Overall Length
compliances
- 0
| Socket Drive Size | 3/8 in |
| Female Dimension | 3/8 in |
| Male Dimension | 1/2 in |
| Overall Length | 1.375 in |
| Weight | 0.145 LB |
| EAN or UPC | 781412199529 |
| NSN Number | 5120-01-335-0700, 5120-01-335-0701 |

