- 3/8" Drive
- 7 3/8" Long
- Black Oxide
- Teardrop Ratchet
features
- Enclosed head design seals out dirt and contaminants
- Torque wrap design reduces stress on gear and pawl teeth
compliances
- 0
| Head Style | Teardrop |
| Overall Length | 7.375 in |
| Family Name | Black Oxide Teardrop Ratchet |
| Handle Type | Round Smooth |
| Head Type | Solid Head |
| Finish | Black Oxide |
| No. of Teeth | 36 |
| Drive Size | 3/8 in |
| Ratchet Type | Non-Quick Release |
| Weight | 0.7 LB |
| EAN or UPC | 781412199727 |
| NSN Number | 5120-01-335-0736, 5120-01-335-0739 |

