- 1/2" Socket Drive Size, 1 1/16" Socket Size, 1.58" Overall Length
| Inch/Metric | Inch |
| Socket Series | Standard, Thin Wall Power Socket W/* Lobular Opening |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Drive End Diameter | 1.41 in |
| Socket Diameter | 1.41 in |
| Socket Size | 1 1/16 in |
| Overall Length | 1.58 in |
| Weight | 0.43 LB |
| EAN or UPC | 781412201345 |
| NSN Number | 5120-01-437-2056 |

