- 1/2" Socket Drive Size, 1 1/8" Socket Size, 1.64" Overall Length
| Socket Drive Size | 1/2 in |
| Socket Size | 1 1/8 in |
| Overall Length | 1.64 in |
| Inch/Metric | Inch |
| Socket Series | Standard, Thin Wall Power Socket W/* Lobular Opening |
| Drive End Diameter | 1.49 in |
| No. of Points | 12 |
| Socket Diameter | 1.49 in |
| Length Type | Standard |
| Weight | 0.5 LB |
| EAN or UPC | 781412201369 |
| NSN Number | 5120-01-437-2042 |

