- 1/2" Socket Drive Size, 3/8" Socket Size, 3 1/4" Overall Length
| Socket Diameter | 5/8 in |
| Socket Size | 3/8 in |
| Socket Drive Size | 1/2 in |
| Drive End Diameter | 7/8 in |
| Overall Length | 3.25 in |
| Length Type | Extra Deep |
| Socket Type | Impact |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Socket Series | Extra Deep, Impact |
| Weight | 0.38 LB |
| EAN or UPC | 781412202120 |
| NSN Number | 5130-01-348-9225 |

