- 1/2" Socket Drive Size, 1 1/8" Socket Size, 3.218" Overall Length
| Socket Diameter | 1.49 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Length Type | Extra Deep |
| Drive End Diameter | 1.49 in |
| Socket Series | Extra Deep, Thin Wall Power Socket W/* Lobular Opening |
| Overall Length | 3.218 in |
| Socket Drive Size | 1/2 in |
| Socket Size | 1 1/8 in |
| Weight | 0.78 LB |
| EAN or UPC | 781412203363 |
| NSN Number | 5120-01-437-1811 |

