- 6 Piece
- 1/2" Drive
- 12 Point
- Impact
- Standard Socket Set
| Set Includes | 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 6 |
| Weight | 2.5 LB |
| EAN or UPC | 781412208894 |
| Set Includes | 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| No. of Points | 6 |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 6 |
| Weight | 2.5 LB |
| EAN or UPC | 781412208894 |