- 10 Pieces
- 1/2" Drive Size
- 6 Points
- Deep
| Set Includes | 16-831, Socket Bar, 16-845, Socket Clips, 20-230, 15/16" Impact Socket, 20-228, 7/8" Impact Socket, 20-226, 13/16" Impact Socket, 20-224, 3/4" Impact Socket, 20-222, 11/16" Impact Socket, 20-220, 5/8" Impact Socket, 20-218, 9/16" Impact Socket, 20-216, 1/2" Impact Socket |
| Socket Drive Size | 1/2 in |
| No. of Pieces | 10 |
| Inch/Metric | Inch |
| Socket Series | Deep |
| No. of Points | 6 |
| Weight | 5.25 LB |
| EAN or UPC | 781412208979 |

