- 1/2" Drive Size
- 2.615" Length
features
- Made in USA
- Unique, pinless, reversed-ball design for maximum strength and durability
- True 360° rotation of socket end for extended range of motion, long life and smooth operation.
compliances
- 0
| Socket Drive Size | 1/2 in |
| Length | 2.615 in |
| Weight | 0.42 LB |
| EAN or UPC | 781412209471 |
| NSN Number | 5120-01-355-1910, 5130-01-348-9444 |

