- 1/2" Drive Socket Adapter
- Converts to 3/8" Drive
- 1 1/2" Overall Length
features
- Made in USA
compliances
- 0
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/8 in |
| Female Dimension | 1/2 in |
| Overall Length | 1.5 in |
| Weight | 0.15 LB |
| EAN or UPC | 781412209518 |
| NSN Number | 5130-01-367-3110 |

