- 1/2" Drive Socket Adapter
- Converts to 3/4" Drive
- 1.813" Overall Length
features
- Made in USA
compliances
- 0
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/4 in |
| Female Dimension | 1/2 in |
| Overall Length | 1.8125 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412209525 |
| Socket Drive Size | 1/2 in |
| Male Dimension | 3/4 in |
| Female Dimension | 1/2 in |
| Overall Length | 1.8125 in |
| Weight | 0.28 LB |
| EAN or UPC | 781412209525 |