- 1/2" Drive Socket Adapter
- Converts to 5/8" Drive
- 1.688" Overall Length
compliances
- 0
| Male Dimension | 5/8 in |
| Overall Length | 1.688 in |
| Socket Drive Size | 1/2 in |
| Female Dimension | 1/2 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412209532 |
| Male Dimension | 5/8 in |
| Overall Length | 1.688 in |
| Socket Drive Size | 1/2 in |
| Female Dimension | 1/2 in |
| Weight | 0.24 LB |
| EAN or UPC | 781412209532 |