- 1/2" Square
- 7/16" Hex
- 2 3/4" Long Hex Square Shank
| Overall Length | 2.75 in |
| Socket Drive Size | 1/2 in |
| Male Dimension | 1/2 in |
| Spline End | 7/16" Hex |
| Weight | 0.18 LB |
| EAN or UPC | 781412209594 |
| Overall Length | 2.75 in |
| Socket Drive Size | 1/2 in |
| Male Dimension | 1/2 in |
| Spline End | 7/16" Hex |
| Weight | 0.18 LB |
| EAN or UPC | 781412209594 |