- 1/2" Drive
- 10 1/2" Long
- Black Oxide
- Teardrop Ratchet
features
- Stop ball prevents accidental reversing of ratchet action during use
- Designed for use in close quarters
- Made in USA
compliances
- 0
| Head Style | Teardrop |
| Ratchet Type | Non-Quick Release |
| Finish | Black Oxide |
| Drive Size | 1/2 in |
| Handle Type | Round Smooth |
| Overall Length | 10.5 in |
| Head Type | Solid Head |
| Family Name | Black Oxide Teardrop Ratchet |
| No. of Teeth | 36 |
| Weight | 1.7 LB |
| EAN or UPC | 781412209723 |
| NSN Number | 5120-01-428-8067, 5120-01-428-8114 |

