- 1/2" Drive Socket Adapter
- Converts to 1/2" Drive
- 1 7/8" Overall Length
compliances
- 0
| Socket Drive Size | 1/2 in |
| Overall Length | 1.875 in |
| Female Dimension | 5/8 in |
| Male Dimension | 1/2 in |
| Weight | 0.39 LB |
| EAN or UPC | 781412209969 |
| NSN Number | 5130-00-516-3220 |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.875 in |
| Female Dimension | 5/8 in |
| Male Dimension | 1/2 in |
| Weight | 0.39 LB |
| EAN or UPC | 781412209969 |
| NSN Number | 5130-00-516-3220 |