- 3/4" Drive Impact Sockets
- 1 9/16" Socket Size
- 6 Points
- 2.313" Long
features
- Made in the USA
- Armstrong brand sockets feature precise geometry for an exacting fit and are designed to withstand the toughest conditions from our factory floors to the US military
- Impact sockets are designed for greater strength under the condition of shock loading produced by impact guns
- EYE-D impact socket manufactured to industrial specifications
- Lifetime warranty
| No. of Points | 6 |
| Socket Drive Size | 3/4 in |
| Depth | 1 in |
| Socket Type | Impact |
| Socket Series | Standard |
| Socket Size | 1 9/16 in |
| Hex Size | 1 9/16 in |
| Magnetic | No |
| Finish | Black |
| Socket Diameter | 2 3/8 in |
| Inch/Metric | Inch |
| Drive Type | Square |
| Overall Length | 2.313 in |
| Drive End Diameter | 1 3/4 in |
| Weight | 1.65 LB |
| EAN or UPC | 781412210507 |

