- 3/4" Socket Drive Size, 5/8" Socket Size, 1 5/8" Overall Length
| Socket Type | Impact |
| Inch/Metric | Inch |
| Socket Size | 5/8 in |
| No. of Points | 8 |
| Length Type | Standard |
| Socket Drive Size | 3/4 in |
| Socket Series | Standard, Impact |
| Drive End Diameter | 1 5/8 in |
| Socket Diameter | 1.253 in |
| Overall Length | 1.625 in |
| Weight | 0.62 LB |
| EAN or UPC | 781412214208 |

