- 3/4" Socket Drive Size, 1 1/2" Socket Size, 4" Overall Length
| Inch/Metric | Inch |
| Socket Size | 1 1/2 in |
| No. of Points | 6 |
| Drive End Diameter | 1 3/4 in |
| Socket Drive Size | 3/4 in |
| Overall Length | 4 in |
| Socket Series | Budd Wheel |
| Socket Diameter | 2 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 781412215052 |
| NSN Number | 5130-01-389-8450 |

