- Hex Bit Socket
- 3/4" Drive
- 7/8" Hex
- 4 1/2" Overall Length
| Socket Drive Size | 3/4 in |
| Overall Length | 4.5 in |
| Inch/Metric | Inch |
| Bit Length | 2 5/8 in |
| Drive End | 1 3/4 in |
| Hex Size | 7/8 in |
| Socket Series | Impact |
| Nose Diameter | 1.625 in |
| Drive Type | Square |
| Weight | 1.955 LB |
| EAN or UPC | 781412217230 |

