- 3/4" Drive Size
- 7 Pieces
- Power
| Set Includes | 16-831, Socket Bar, 16-847, Socket Clips, 21-725, 1" Hex Driver Socket, 21-723, 7/8" Hex Driver Socket, 21-721, 3/4" Hex Driver Socket, 21-719, 5/8" Hex Driver Socket, 21-718, 9/16" Hex Driver Socket |
| Socket Series | Power |
| Inch/Metric | Inch |
| Socket Drive Size | 3/4 in |
| No. of Pieces | 5 |
| Weight | 4.66 LB |
| EAN or UPC | 781412218992 |
| NSN Number | 6515-01-490-2900 |

