- 3/4" Drive
- 19" Long
- Black Oxide
- Teardrop Ratchet
compliances
- 0
| Family Name | Black Oxide Teardrop Ratchet |
| Handle Type | Round Smooth |
| Head Style | Teardrop |
| Head Type | Solid Head |
| Ratchet Type | Non-Quick Release |
| Finish | Black Oxide |
| No. of Teeth | 24 |
| Overall Length | 19 in |
| Drive Size | 3/4 in |
| Weight | 4.93 LB |
| NSN Number | 5120-01-355-1897, 5120-01-437-1628 |

