- 3/4" Drive
- 7" Overall Length
- Impact
- Black Oxide
- Extension
| Overall Length | 7 in |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Weight | 1.59 LB |
| EAN or UPC | 781412219234 |
| NSN Number | 5120-01-437-1612, 5120-01-437-1617 |
| Overall Length | 7 in |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Weight | 1.59 LB |
| EAN or UPC | 781412219234 |
| NSN Number | 5120-01-437-1612, 5120-01-437-1617 |