- 3/4" Drive
- 10" Overall Length
- Impact
- Black Oxide
- Extension
| Socket Drive Size | 3/4 in |
| Overall Length | 10 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Weight | 2.36 LB |
| EAN or UPC | 781412219241 |
| Socket Drive Size | 3/4 in |
| Overall Length | 10 in |
| Finish | Black Oxide |
| Extension Type | Impact |
| Weight | 2.36 LB |
| EAN or UPC | 781412219241 |