- 3/4" Drive
- 13" Overall Length
- Impact
- Black Oxide
- Extension
| Extension Type | Impact |
| Overall Length | 13 in |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 2.945 LB |
| EAN or UPC | 781412219258 |
| NSN Number | 5120-01-428-8083 |
| Extension Type | Impact |
| Overall Length | 13 in |
| Socket Drive Size | 3/4 in |
| Finish | Black Oxide |
| Weight | 2.945 LB |
| EAN or UPC | 781412219258 |
| NSN Number | 5120-01-428-8083 |