- 3/4" Drive Size
- 3.313" Length
compliances
- 0
| Length | 3.313 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.29 LB |
| EAN or UPC | 781412219470 |
| NSN Number | 5120-01-428-8143 |
| Length | 3.313 in |
| Socket Drive Size | 3/4 in |
| Weight | 1.29 LB |
| EAN or UPC | 781412219470 |
| NSN Number | 5120-01-428-8143 |