- 3/4" Drive Socket Adapter
- Converts to 1/2" Drive
- 2 1/8" Overall Length
features
- Made in USA
compliances
- 0
| Male Dimension | 1/2 in |
| Female Dimension | 3/4 in |
| Overall Length | 2.125 in |
| Socket Drive Size | 3/4 in |
| Weight | 0.62 LB |
| EAN or UPC | 781412219517 |
| NSN Number | 5120-01-355-1894 |

