- 3/4" Drive Socket Adapter
- Converts to 5/8" Drive
- 2 1/8" Overall Length
compliances
- 0
| Male Dimension | 5/8 in |
| Overall Length | 2.125 in |
| Socket Drive Size | 3/4 in |
| Female Dimension | 3/4 in |
| Weight | 0.68 LB |
| EAN or UPC | 781412219531 |
| NSN Number | 5120-01-428-8096 |
| Male Dimension | 5/8 in |
| Overall Length | 2.125 in |
| Socket Drive Size | 3/4 in |
| Female Dimension | 3/4 in |
| Weight | 0.68 LB |
| EAN or UPC | 781412219531 |
| NSN Number | 5120-01-428-8096 |