Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Armstrong Tool2123

2123

14 mm Cylinder Head Rethreader Kit
Item #102613353
  • 14 mm Spark Plug Insert Reamer Top Replacement
Armstrong Tool2123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Spark Plug Insert Reamer Top Replacement

features

  • Repairs damaged 14 mm spark plug threads
  • Designed for aluminum heads only

includes

  • One each of four inserts (3/8", 7/16", 1/2" and 3/4" reach) and thread locking compound
Type 14 mm Spark Plug Insert Reamer Top
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison