- 1" Drive
- 30" Long
- Black Oxide
- Teardrop Ratchet
compliances
- 0
| Family Name | Black Oxide Teardrop Ratchet |
| Head Type | Solid Head |
| Overall Length | 30 in |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 24 |
| Finish | Black Oxide |
| Drive Size | 1 in |
| Handle Type | Round Smooth |
| Head Style | Teardrop |
| Weight | 11.7 LB |
| EAN or UPC | 781412229066 |

