- 1" Drive Socket Adapter
- Converts to 3/4" Drive
- 3" Overall Length
compliances
- 0
| Female Dimension | 1 in |
| Overall Length | 3 in |
| Socket Drive Size | 1 in |
| Male Dimension | 3/4 in |
| Weight | 1.76 LB |
| EAN or UPC | 781412229516 |
| NSN Number | 5120-01-355-1896 |
| Female Dimension | 1 in |
| Overall Length | 3 in |
| Socket Drive Size | 1 in |
| Male Dimension | 3/4 in |
| Weight | 1.76 LB |
| EAN or UPC | 781412229516 |
| NSN Number | 5120-01-355-1896 |