- 1" Drive Socket Adapter
- Converts to 1 1/2" Drive
- 3.563" Overall Length
compliances
- 0
| Female Dimension | 1 in |
| Socket Drive Size | 1 in |
| Male Dimension | 1 1/2 in |
| Overall Length | 3.563 in |
| Weight | 2.72 LB |
| EAN or UPC | 781412229523 |
| Female Dimension | 1 in |
| Socket Drive Size | 1 in |
| Male Dimension | 1 1/2 in |
| Overall Length | 3.563 in |
| Weight | 2.72 LB |
| EAN or UPC | 781412229523 |