- Retainer Pins
- 1 7/8" Long
- For use with all 1" Drive Impact Sockets and Attachments
| Use With | 1 in Drive Impact Sockets & Attachments |
| Pin Diameter | 3/16 in |
| Length | 1 7/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412229639 |
| Use With | 1 in Drive Impact Sockets & Attachments |
| Pin Diameter | 3/16 in |
| Length | 1 7/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 781412229639 |