- 1 1/2" Socket Drive Size, 2 1/4" Socket Size, 4" Overall Length
| Socket Type | Impact |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 4 in |
| Inch/Metric | Inch |
| Socket Series | Standard, Impact |
| No. of Points | 6 |
| Length Type | Standard |
| Socket Diameter | 3 3/4 in |
| Drive End Diameter | 3 1/4 in |
| Socket Size | 2 1/4 in |
| Weight | 7.22 LB |
| EAN or UPC | 781412230727 |

