- 1 1/2" Drive Deep Impact Sockets
- 1 13/16" Socket Size
- 6 Points
- 5.655" Long
features
- Large EYE-D size markings ease identification and provide SAE/metric differentiation
- Thin wall design with precise fastener end dimensions meet industrial specifications
- Lifetime warranty
- Radius corner design offers 15% to 20% extra torque which lengthens fastener existence and reduces slippage
| Drive End Diameter | 3 1/4 in |
| Finish | Black |
| No. of Points | 6 |
| Socket Drive Size | 1 1/2 in |
| Socket Type | Impact |
| Drive Type | Square |
| Socket Size | 1 13/16 in |
| Socket Series | Deep Impact |
| Inch/Metric | Inch |
| Depth | 1.15 in |
| Socket Diameter | 3.123 in |
| Hex Size | 1 13/16 in |
| Overall Length | 5.655 in |
| Magnetic | No |
| Weight | 10.0 LB |
| EAN or UPC | 781412232585 |

