- 1 1/2" Drive
- 8" Overall Length
- Impact
- Black Oxide
- Extension
| Socket Drive Size | 1 1/2 in |
| Overall Length | 8 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Weight | 8.7 LB |
| EAN or UPC | 781412239249 |
| Socket Drive Size | 1 1/2 in |
| Overall Length | 8 in |
| Extension Type | Impact |
| Finish | Black Oxide |
| Weight | 8.7 LB |
| EAN or UPC | 781412239249 |