Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Impact Universal Joint

23-947

Impact Universal Joint
Item #101751620
  • 1 1/2" Drive Size
  • 6" Length
Impact Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Drive Size
  • 6" Length

compliances

  • 0
Length 6 in
Socket Drive Size 1 1/2 in
Weight 9.34 LB
EAN or UPC 781412239478
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison