- 1 1/2" Drive Socket Adapter
- Converts to 1" Drive
- 4" Overall Length
compliances
- 0
| Overall Length | 4 in |
| Female Dimension | 1 1/2 in |
| Male Dimension | 1 in |
| Socket Drive Size | 1 1/2 in |
| Weight | 4.76 LB |
| EAN or UPC | 781412239515 |
| Overall Length | 4 in |
| Female Dimension | 1 1/2 in |
| Male Dimension | 1 in |
| Socket Drive Size | 1 1/2 in |
| Weight | 4.76 LB |
| EAN or UPC | 781412239515 |