- Replacement Compression Tester Gauge
features
- Checks cylinder compression from 0 to 300 psi
- Adapters fit 14 mm and 18 mm spark plug holes
- Special air hold valve for easy resetting of gauge
- 16" rubber hose
| Type | Replacement Gauge |
| Weight | 0.0 LB |
| Type | Replacement Gauge |
| Weight | 0.0 LB |