- 0-300 PSI Gauge
- 16" Hose
- 14 mm and 18 mm Adapters
- Compression Tester
features
- Checks cylinder compression from 0 to 300 psi
- Adapters fit 14 mm and 18 mm spark plug holes
- Special air hold valve for easy resetting of gauge
- 16" rubber hose
| Type | 0-300 PSI Compression Tester For 14 mm & 18 mm Spark Plug Holes |
| Weight | 0.0 LB |

