- Inch
- 1/4" Opening
- 6 Points
- 3 1/2" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Not self-centering.
| Wrench Type | Short Pattern |
| No. of Points | 6 |
| Open End Thickness | 0.171 in |
| Inch/Metric | Inch |
| Box End Width | 0.406 in |
| Finish | Chrome Plated |
| Box End Thickness | 0.187 in |
| Open End Width | 0.562 in |
| Overall Length | 3.5 in |
| Weight | 0.03 LB |
| EAN or UPC | 781412250084 |
| NSN Number | 5120-01-335-1301, 5120-01-335-1312, 5120-01-367-3345 |

