- Inch
- 9/32" Opening
- 6 Points
- 3 1/2" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Install guards according to applicable local and national codes for rotating shafts.
| Inch/Metric | Inch |
| Overall Length | 3.5 in |
| No. of Points | 6 |
| Box End Width | 0.437 in |
| Wrench Type | Short Pattern |
| Open End Thickness | 0.156 in |
| Open End Width | 0.609 in |
| Finish | Chrome Plated |
| Box End Thickness | 0.218 in |
| Weight | 0.04 LB |
| NSN Number | 5120-00-288-9671 |

