- Inch
- 3/8" Opening
- 6 Points
- 4 1/8" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Overall Length | 4.125 in |
| Finish | Chrome Plated |
| Wrench Type | Short Pattern |
| Box End Width | 5/8 in |
| Open End Width | 0.844 in |
| Inch/Metric | Inch |
| No. of Points | 6 |
| Open End Thickness | 0.21 in |
| Box End Thickness | 0.296 in |
| Weight | 0.06 LB |
| EAN or UPC | 781412250121 |
| NSN Number | 5120-01-335-1303, 5120-01-335-1316 |

