- Inch
- 1/2" Opening
- 6 Points
- 5 1/2" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Always pull on a wrench
- never push
- Never use cheater bars or extensions
| Inch/Metric | Inch |
| Box End Width | 0.812 in |
| Box End Thickness | 0.359 in |
| Overall Length | 5.5 in |
| No. of Points | 6 |
| Open End Width | 1.078 in |
| Wrench Type | Short Pattern |
| Open End Thickness | 1/4 in |
| Finish | Chrome Plated |
| Weight | 0.155 LB |
| EAN or UPC | 781412250169 |
| NSN Number | 5120-01-335-1305 |

