- Inch
- 5/8" Opening
- 6 Points
- 6 5/16" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Finish | Chrome Plated |
| Box End Thickness | 0.406 in |
| Open End Width | 1 3/8 in |
| No. of Points | 6 |
| Open End Thickness | 0.281 in |
| Inch/Metric | Inch |
| Wrench Type | Short Pattern |
| Overall Length | 6.3125 in |
| Box End Width | 0.969 in |
| Weight | 0.3 LB |
| EAN or UPC | 781412250206 |
| NSN Number | 5120-01-335-1307 |

