- Inch
- 7/16" Opening
- 12 Points
- 4" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Finish | Chrome Plated |
| Box End Width | 0.664 in |
| Box End Thickness | 0.294 in |
| Wrench Type | Extra Short Pattern |
| Open End Width | 0.909 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Open End Thickness | 0.231 in |
| Overall Length | 4 in |
| Weight | 0.095 LB |
| EAN or UPC | 781412251647 |
| NSN Number | 5120-01-367-3338 |

