- Inch
- 1/2" Opening
- 12 Points
- 8" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
- Made in USA
compliances
- 0
| Open End Width | 1.04 in |
| Box End Thickness | 0.33 in |
| Open End Thickness | 0.24 in |
| Overall Length | 8 in |
| No. of Points | 12 |
| Box End Width | 0.76 in |
| Finish | Chrome Plated |
| Wrench Type | Long Pattern |
| Inch/Metric | Inch |
| Weight | 0.2 LB |
| EAN or UPC | 781412252163 |
| NSN Number | 5120-01-367-3373 |

