- Inch
- 13/16" Opening
- 6 Points
- 11 3/4" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Open End Thickness | 0.35 in |
| Overall Length | 11.75 in |
| Finish | Chrome Plated |
| Wrench Type | Long Pattern |
| Box End Thickness | 0.52 in |
| No. of Points | 6 |
| Open End Width | 1.66 in |
| Inch/Metric | Inch |
| Box End Width | 1.19 in |
| Weight | 0.66 LB |
| EAN or UPC | 781412253269 |
| NSN Number | 5120-01-335-1297 |

