- Inch
- 11/16" Opening
- 12 Points
- 12" Length
- Chrome Plated Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width | 1.01 in |
| Box End Thickness | 0.44 in |
| Open End Thickness | 0.31 in |
| Wrench Type | Extra Long Pattern |
| Finish | Chrome Plated |
| Overall Length | 12 in |
| Open End Width | 1.43 in |
| Weight | 0.44 LB |
| EAN or UPC | 781412254228 |
| NSN Number | 5120-01-335-1247, 5120-01-429-7351 |

