- Inch
- 13/16" Opening
- 12 Points
- 11 3/4" Length
- Satin Finish
features
- High polish, vibratory finish
- Modified radius corner design in open end
- Opening size stamped at both ends on both sides
- 15° box end offset is coined
- Reinforced shank
compliances
- 0
| Inch/Metric | Inch |
| Box End Thickness | 0.52 in |
| Open End Width | 1.66 in |
| Overall Length | 11.75 in |
| No. of Points | 12 |
| Finish | Satin |
| Open End Thickness | 0.35 in |
| Box End Width | 1.66 in |
| Wrench Type | Long Pattern |
| Weight | 0.68 LB |
| EAN or UPC | 781412254761 |

